

€5.32/ pieceexcl. VAT
€6.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FCK |
Material | POM |
Shape | T-shape |
Connection 1 | CK connection 3mm |
Nominal size | 8 mm |
Wrench width | 8 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |