

€14.38/ pieceexcl. VAT
€17.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | WBN |
Execution | Swivel mounting |
Material | Steel, galvanized |
Suitable for diameter | 8, 10 mm |
Weight | 20 g |