

€39.22/ pieceexcl. VAT
€47.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | WBN |
Execution | Swivel mounting |
Material | Steel, galvanized |
Suitable for diameter | 50, 63 mm |
Weight | 596 g |