

€28.43/ pieceexcl. VAT
€34.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | WBN |
Execution | Swivel mounting |
Material | Steel, galvanized |
Suitable for diameter | 40 mm |
Weight | 238 g |