

€19.02/ pieceexcl. VAT
€23.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SBN |
Execution | Swivel mounting |
Material | Aluminium alloy |
Suitable for diameter | 40 mm |
Weight | 593 g |