

€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SBN |
Execution | Swivel mounting |
Material | Aluminium alloy |
Suitable for diameter | 32 mm |
Weight | 361 g |