

€49.44/ pieceexcl. VAT
€59.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRSBN |
Execution | Swivel mounting |
Material | Stainless steel |
Suitable for diameter | 20, 25 mm |
Suitable for foods | Yes |
Weight | 228 g |