FESTO

FESTO Swivel/linear unit DSL-40-80-270-CC-A-S20-B 556556

  • ERIKS:11651327
  • Manufacturer:4052568201203
Image 1
Save to list

€2,481.48/ pieceexcl. VAT

€3,002.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
40 mm
Stroke length
80 mm
Port Size
G1/8 in
Type of piston rod
Through, hollow piston rod
Housing material
Anodised aluminium
Material piston rod
Heat-treatment steel hard-chromium plated
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 2.5 to 8 bar
Weight
5200 g