FESTO

FESTO Swivel/linear unit DSL-40-25-270-P-A-S2-KF-B 556726

  • ERIKS:11651420
  • Manufacturer:4052568202132
Image 1
Save to list

€2,527.55/ pieceexcl. VAT

€3,058.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
40 mm
Stroke length
25 mm
Port Size
G1/8 in
Type of piston rod
Through piston rod
Housing material
Anodised aluminium
Material piston rod
Heat-treatment steel hard-chromium plated
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 2.5 to 8 bar
Weight
5200 g
Alternatives

€1,816.06/ pieceexcl. VAT

€2,197.43incl. VAT

Estimated delivery date - 13/11/2026