FESTO

FESTO Swivel/linear unit DSL-25-100-270-CC-A-S20-KF-B 556682

  • ERIKS:11651399
  • Manufacturer:4052568201920
Image 1
Save to list

€2,562.10/ pieceexcl. VAT

€3,100.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSL
Function
Double acting
Cushioning
Mechanical
Bore diameter
25 mm
Stroke length
100 mm
Port Size
M 5 mm
Type of piston rod
Through, hollow piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M10
Housing material
Anodised aluminium
Material piston rod
Heat-treatment steel hard-chromium plated
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 2.5 to 8 bar
Weight
1750 g
Alternatives

€1,660.05/ pieceexcl. VAT

€2,008.66incl. VAT

Estimated delivery date - 13/11/2026