

€1,226.02/ pieceexcl. VAT
€1,483.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSL |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 16 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Type of piston rod | Through piston rod |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 16x1.5 |
Housing material | Anodised aluminium |
Material piston rod | Heat-treatment steel hard-chromium plated |
Seal material | TPE-U(PU) |
Material cover | Aluminium die-cast, anodized |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 2.5 to 8 bar |
Weight | 700 g |