FESTO

FESTO Swivel lever valve RW/O-3-1/8 4937

  • ERIKS:23210178
  • Manufacturer:4052568000752
Image 1
Save to list

€198.11/ pieceexcl. VAT

€239.71incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
RW/O
Flow rate at 6 Bar
140 l/min
Operating pressure
from -0.95 to 8 bar
Operation
Mechanical
Function
3/2 open/closed, monostable
Construction size
3.5
Ambient temperature
from -10 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:-]