FESTO

FESTO Swivel/gripper unit HGDS-PP-16-P1-A-B 1187959

  • ERIKS:14171238
  • Manufacturer:4052568228231
Image 1
Save to list

€1,441.25/ pieceexcl. VAT

€1,743.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGDS
Function
Parallel
Bore diameter
16 mm
Operation
Double acting
Stroke length
4.5 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
102 N
Total force at 6 bar, opening
116 N
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel, non-corrosive
Material housing
Aluminium alloy
Material cover
Aluminium, POM
Weight
730