

€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SZF |
Execution | Swivel flange |
Material | Stainless steel |
Suitable for diameter | 40 mm |
Weight | 75 g |