

€31.25/ pieceexcl. VAT
€37.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | KTH |
Execution | Switch lever |
Material | Steel, galvanized |
Suitable for diameter | 50, 63, 80 mm |
Weight | 82.5 g |