

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VASB |
Material | PUR |
Diameter | 8 mm |
Nominal size | 2 mm |
Suction cup shape | Round, bellows 1.5 convolutions |
Colour | Blue |
Connection | M 5 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -20 to 60 °C |
Operating pressure | from -0.95 to 0 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 60 +/- 5 |
Weight | 4 g |