FESTO

FESTO Suction cup VASB-8-M5-NBR 35410

  • ERIKS:11628173
  • Manufacturer:4052568023232
Image 1
Save to list

€8.83/ pieceexcl. VAT

€10.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VASB
Material
NBR
Diameter
8 mm
Nominal size
2 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Black
Connection
M 5
Connection position
Top
Operating temperature
from -20 to 80 °C
Shore hardness
60 +/- 5
Weight
0 g