

€11.65/ pieceexcl. VAT
€14.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VASB |
Material | NBR |
Diameter | 15 mm |
Nominal size | 3 mm |
Suction cup shape | Round, bellows 1.5 convolutions |
Colour | Black |
Connection | G1/8 |
Connection position | Top |
Operating temperature | from -20 to 80 °C |
Shore hardness | 60 +/- 5 |
Weight | 0 g |