FESTO

FESTO Suction cup VASB-125-3/8-PUR-B 1396067

  • ERIKS:12188611
  • Manufacturer:4052568105709
Image 1
Save to list

€50.72/ pieceexcl. VAT

€61.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VASB
Material
PUR
Diameter
125 mm
Nominal size
7 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Blue
Connection
G3/8
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from -0.95 to 0 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
294 g