

€64.83/ pieceexcl. VAT
€78.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VASB |
Material | NBR |
Diameter | 125 mm |
Nominal size | 7 mm |
Suction cup shape | Round, bellows 1.5 convolutions |
Colour | Black |
Connection | G3/8 |
Connection position | Top |
Operating temperature | from -20 to 80 °C |
Shore hardness | 60 +/- 5 |
Weight | 0 g |