FESTO

FESTO Suction cup VAS-8-M5-PUR-B 1396086

  • ERIKS:12188604
  • Manufacturer:4052568062040
Image 1
Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAS
Material
PUR
Diameter
8 mm
Nominal size
2 mm
Suction cup shape
Round flat
Colour
Blue
Connection
M 5
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from -0.95 to 0 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
4 g