FESTO

FESTO Suction cup VAS-75-1/4-NBR 36145

  • ERIKS:23210272
  • Manufacturer:4052568023416
Image 1
Save to list

€15.47/ pieceexcl. VAT

€18.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VAS
Material
NBR
Diameter
75 mm
Nominal size
4 mm
Suction cup shape
Round flat
Colour
Black
Connection
G1/4
Connection position
Top
Operating temperature
from -20 to 80 °C
Shore hardness
70 +/- 5
Weight
0 g