

€12.11/ pieceexcl. VAT
€14.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAS |
Material | VMQ/Silicone |
Diameter | 30 mm |
Nominal size | 3 mm |
Suction cup shape | Round flat |
Colour | Transparent |
Connection | G1/8 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -40 to 200 °C |
Operating pressure | from -0.95 to 0 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 60 +/- 5 |
Weight | 5 g |