

€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAS |
Material | NBR |
Diameter | 2 mm |
Nominal size | 1 mm |
Suction cup shape | Round flat |
Colour | Black |
Connection | M 3 |
Connection position | Top |
Operating temperature | from -20 to 80 °C |
Shore hardness | 55 +/- 5 |
Weight | 0 g |