

€50.24/ pieceexcl. VAT
€60.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESS |
Material | VMQ/Silicone |
Diameter | 80 mm |
Nominal size | 6 mm |
Suction cup shape | Round flat |
Colour | Transparent |
Connection | M10 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -30 to 180 °C |
Operating pressure | from 0 to 0.95 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 50 +/- 5 |
Weight | 133 g |
€31.41/ pieceexcl. VAT
€38.01incl. VAT
9 In stock - Estimated delivery date 05/11/2026