FESTO

FESTO Suction cup ESS-80-GT-G1/4 525985

  • ERIKS:11644929
  • Manufacturer:4052568083168
Image 1
Save to list

€38.22/ pieceexcl. VAT

€46.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
Vulkollan®
Diameter
80 mm
Nominal size
5.5 mm
Suction cup shape
Round deep
Colour
Red / Brown
Connection
G1/4
Type of fastening
Via vacuum port
Operating temperature
from -10 to 80 °C
Operating pressure
from -0.95 to 0 bar
Nominal pressure
-0.7 bar
Shore hardness
72 +/- 5
Weight
60 g