FESTO

FESTO Suction cup ESS-80-EU 189359

  • ERIKS:11636722
  • Manufacturer:4052568078805
Image 1
Save to list

€65.34/ pieceexcl. VAT

€79.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
PUR
Diameter
80 mm
Nominal size
6 mm
Suction cup shape
Round, extra deep
Colour
Blue
Connection
M10
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
141 g
Alternatives
Product Image

FESTO Suction cup VAS-75-1/4-PUR-B 1396096

  • Eriks:12188608
  • Manufacturer:1396096

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Estimated delivery date - 10/11/2026