FESTO

FESTO Suction cup ESS-80-EF 189361

  • ERIKS:11636724
  • Manufacturer:4052568149925
Image 1
Save to list

€134.86/ pieceexcl. VAT

€163.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
FPM
Diameter
80 mm
Nominal size
6 mm
Suction cup shape
Round, extra deep
Colour
Grey
Connection
M10
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 200 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
141 g