FESTO

FESTO Suction cup ESS-80-BN 189394

  • ERIKS:11636744
  • Manufacturer:4052568078829
Image 1
Save to list

€64.58/ pieceexcl. VAT

€78.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
NBR
Diameter
80 mm
Nominal size
6 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Black
Connection
M10
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 70 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
139 g
Alternatives
Product Image

FESTO Suction cup VASB-75-1/4-NBR 35415

  • Eriks:23210279
  • Manufacturer:35415

€32.70/ pieceexcl. VAT

€39.57incl. VAT

Estimated delivery date - 10/11/2026