FESTO

FESTO Suction cup ESS-8-SN 189279

  • ERIKS:11636641
  • Manufacturer:4052568041960
Image 1
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
NBR
Diameter
8 mm
Nominal size
2 mm
Suction cup shape
Round flat
Colour
Black
Connection
4 mm
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 70 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
0.2 g
Alternatives
Product Image

FESTO Suction cup VAS-8-M5-NBR 34588

  • Eriks:11628117
  • Manufacturer:34588

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 10/11/2026