

€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESS |
Material | NBR |
Diameter | 40 mm |
Nominal size | 3 mm |
Suction cup shape | Round flat |
Colour | Black |
Connection | M 6 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 0 to 0.95 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 60 +/- 5 |
Weight | 16.3 g |
€9.38/ pieceexcl. VAT
€11.35incl. VAT
39 In stock - Estimated delivery date 05/11/2026