FESTO

FESTO Suction cup ESS-40-EU 189347

  • ERIKS:11636710
  • Manufacturer:4052568042394
Image 1
Save to list

€18.10/ pieceexcl. VAT

€21.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
PUR
Diameter
40 mm
Nominal size
3 mm
Suction cup shape
Round, extra deep
Colour
Blue
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
16.9 g
Alternatives
Product Image

FESTO Suction cup VAS-40-1/4-PUR-B 1396092

  • Eriks:12188606
  • Manufacturer:1396092

€9.97/ pieceexcl. VAT

€12.06incl. VAT

125 In stock - Estimated delivery date 05/11/2026