

€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESS |
Material | NBR |
Diameter | 4 mm |
Nominal size | 1.2 mm |
Suction cup shape | Round flat |
Colour | Black |
Connection | 3mm |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 0 to 0.95 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 50 +/- 5 |
Weight | 0.1 g |
€9.28/ pieceexcl. VAT
€11.23incl. VAT
Estimated delivery date - 10/11/2026