

€25.84/ pieceexcl. VAT
€31.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESS |
Material | Vulkollan® |
Diameter | 30 mm |
Nominal size | 2.5 mm |
Suction cup shape | Round deep |
Colour | Red / Brown |
Connection | G1/8 |
Type of fastening | Via vacuum port |
Operating temperature | from -10 to 80 °C |
Operating pressure | from -0.95 to 0 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 72 +/- 5 |
Weight | 13 g |