FESTO

FESTO Suction cup ESS-30-CN 189402

  • ERIKS:11636752
  • Manufacturer:4052568042646
Image 1
Save to list

€25.84/ pieceexcl. VAT

€31.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
NBR
Diameter
30 mm
Nominal size
3 mm
Suction cup shape
Round, bellows, 3.5 convolutions
Colour
Black
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 70 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
12.2 g