FESTO

FESTO Suction cup ESS-20-EU 189339

  • ERIKS:11636701
  • Manufacturer:4052568042332
Image 1
Save to list

€13.98/ pieceexcl. VAT

€16.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
PUR
Diameter
20 mm
Nominal size
3 mm
Suction cup shape
Round, extra deep
Colour
Blue
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
6.4 g
Alternatives
Product Image

FESTO Suction cup VAS-15-1/8-PUR-B 1396087

  • Eriks:12188605
  • Manufacturer:1396087

€8.83/ pieceexcl. VAT

€10.68incl. VAT

Estimated delivery date - 10/11/2026