FESTO

FESTO Suction cup ESS-20-BS 189380

  • ERIKS:11636734
  • Manufacturer:4052568042509
Image 1
Save to list

€13.82/ pieceexcl. VAT

€16.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
VMQ/Silicone
Diameter
20 mm
Nominal size
3 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Transparent
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -30 to 180 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
6.7 g
Alternatives
Product Image

FESTO Suction cup VASB-30-1/8-SI-B 1377637

  • Eriks:12321034
  • Manufacturer:1377637

€15.82/ pieceexcl. VAT

€19.14incl. VAT

Estimated delivery date - 10/11/2026