FESTO

FESTO Suction cup ESS-2-SF 189267

  • ERIKS:11636629
  • Manufacturer:4052568041847
Image 1
Save to list

€21.33/ pieceexcl. VAT

€25.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
FPM
Diameter
2 mm
Nominal size
0.6 mm
Suction cup shape
Round flat
Colour
Grey
Connection
3mm
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 200 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
0.1 g