FESTO

FESTO Suction cup ESS-15-EU 189335

  • ERIKS:11636697
  • Manufacturer:4052568042301
Image 1
Save to list

€13.47/ pieceexcl. VAT

€16.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
PUR
Diameter
15 mm
Nominal size
2 mm
Suction cup shape
Round, extra deep
Colour
Blue
Connection
M 4
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
1.9 g
Alternatives
Product Image

FESTO Suction cup VAS-15-1/8-PUR-B 1396087

  • Eriks:12188605
  • Manufacturer:1396087

€8.83/ pieceexcl. VAT

€10.68incl. VAT

Estimated delivery date - 10/11/2026