

€74.77/ pieceexcl. VAT
€90.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESS |
Material | PUR |
Diameter | 100 mm |
Nominal size | 6 mm |
Suction cup shape | Round flat |
Colour | Blue |
Connection | M10 |
Connection position | Top |
Type of fastening | Via vacuum port |
Operating temperature | from -20 to 60 °C |
Operating pressure | from 0 to 0.95 bar |
Nominal pressure | -0.7 bar |
Shore hardness | 60 +/- 5 |
Weight | 222 g |
€21.28/ pieceexcl. VAT
€25.75incl. VAT
Estimated delivery date - 10/11/2026