FESTO

FESTO Suction cup ESS-100-EF 189365

  • ERIKS:11636728
  • Manufacturer:4052568149963
Image 1
Save to list

€230.77/ pieceexcl. VAT

€279.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
FPM
Diameter
100 mm
Nominal size
6 mm
Suction cup shape
Round, extra deep
Colour
Grey
Connection
M10
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 200 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
228 g