FESTO

FESTO Suction cup ESS-10-SF 189287

  • ERIKS:11636649
  • Manufacturer:4052568042042
Image 1
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
FPM
Diameter
10 mm
Nominal size
2 mm
Suction cup shape
Round flat
Colour
Grey
Connection
M 4
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -10 to 200 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
1.5 g