FESTO

FESTO Suction cup ESS-10-BS 189376

  • ERIKS:11636731
  • Manufacturer:4052568042479
Image 1
Save to list

€12.75/ pieceexcl. VAT

€15.43incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
VMQ/Silicone
Diameter
10 mm
Nominal size
2 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Transparent
Connection
M 4
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -30 to 180 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
1.8 g
Alternatives
Product Image

FESTO Suction cup VASB-15-1/8-SI-B 1377689

  • Eriks:12576078
  • Manufacturer:1377689

€14.82/ pieceexcl. VAT

€17.93incl. VAT

Estimated delivery date - 10/11/2026