

€152.72/ pieceexcl. VAT
€184.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABS |
Version | Connection plate |
Material | Aluminium Ematal coated |
Seal material | NBR |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |
Mounting | Through bore hole |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 596 |