

€146.37/ pieceexcl. VAT
€177.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABS |
Version | Connection plate |
Material | Aluminium Ematal coated |
Seal material | NBR |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |
Mounting | Through bore hole |
Pilot supply | Internal |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
Weight | 250 |