

€57.48/ pieceexcl. VAT
€69.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABS |
Version | Connection plate |
Standard | ISO 15407-2 |
Size | 18 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/8 in |
Operating voltage at DC | 24 V |
Mounting | Through bore hole |
Operating temperature | from -5 to 50 °C |
Operating pressure | from -0.9 to 10 bar |
Pilot supply | External |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 192 |