FESTO

FESTO Sub-base VABS-S4-1S-G14-R3-EX1E 8033157

  • ERIKS:14164313
  • Manufacturer:4052568282844
Image 1
Sub-bases and Connecting plates for VOVK , VYKA , VSNC , VEMP , VEAE , VUVB , VOFC and VOFD
Save to list

€60.21/ pieceexcl. VAT

€72.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VABS
Version
Connection plate
Standard
ISO 15407-2
Size
26
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/4 in
Operating voltage at DC
24 V
Mounting
Through bore hole
Operating temperature
from -5 to 50 °C
Operating pressure
from -0.9 to 10 bar
Pilot supply
External
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
302