FESTO

FESTO Sub-base VABS-S2-2S-G12-B-K1 555641

  • ERIKS:12264682
  • Manufacturer:4052568096267
Image 1
Sub-bases and Connecting plates for VOVK , VYKA , VSNC , VEMP , VEAE , VUVB , VOFC and VOFD
Save to list

€64.73/ pieceexcl. VAT

€78.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VABS
Version
Connection plate
Standard
ISO 5599/2
Size
52
Material
Cast aluminium
Port thread type
BSPP (G)
Port thread size
1/2 in
Operating voltage at AC
110 V
Operating voltage at DC
24 V
Mounting
Through bore hole
Operating temperature
from -5 to 50 °C
Operating pressure
from -0.9 to 10 bar
Pilot supply
Internal
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
815