

€12.81/ pieceexcl. VAT
€15.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABS |
Version | Connection plate |
Size | 12 |
Number of positions | 1 |
Material | PA-reinforced |
Weight | 15 |