

€619.27/ pieceexcl. VAT
€749.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABP |
Version | Connection plate |
Size | 26 |
Material | Aluminium alloy |
Seal material | NBR |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [6:4:4] |
Weight | 1200 |